
Coated Gloves, Nitrile, Black/Gray, XL
Mfr # 34-874T/XL
Zoro # G813994074
product price: $11.15
/eaKey Features
Color
Black/Gray
Glove Coating Material
Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Elastane/Nylon
Resists
Abrasion Cut Puncture Tear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-874T/XL
Zoro #
G813994074
UPC #
616314121579
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Nitrile
Cuff Style
Knit Wrist
Glove Lining Material
Elastane/Nylon
Resists
Abrasion Cut Puncture Tear
Glove Materials
Elastane/Nylon
Description
Designed and developed as a breathable glove, MaxiFlex Ultimate has become the benchmark for precision handling in dry environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.