
Coating, Polyester, Black/Hi-Viz
Mfr # B31282-L
Zoro # G413755099
product price: $6.95
/eaKey Features
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B31282-L
Zoro #
G413755099
UPC #
72874064655
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Description
The Boss tactile grip glove is designed to provide comfort and protection in various work environments. Crafted with a durable 13 g polyester shell, this glove is built to withstand heavy-duty use, ensuring long-lasting performance. This gloves breathable material adds an extra layer of comfort, allowing your hands to remain cool and dry throughout the day, even during intense tasks. The elastic knit wrist offers a secure and snug fit, preventing any unwanted dirt and debris from entering the glove. This gloves enhanced grip allows you to confidently handle both wet and dry surfaces. To enhance safety in low light conditions, this glove comes in a high-visibility yellow color ensuring that your hands are clearly visible. This glove is an excellent choice that assures durability, breathability, enhanced grip and high-visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.