Zoro Homepage

Credenza, 24" D, 71" W, 29" H, Mahogany, Wood

  • Mfr # N143-M

  • Zoro # G5112727


product price: $199.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Mahogany
Material
Wood
Height
29"
Width
71"
Assembly
Credenza Shell Required, Pedestal Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N143-M
Zoro #
G5112727
UPC #
751118214314
Country of Origin
China

Dimensions

Height
29"
Width
71"
Overall Depth
24"
Overall Width
71"
Overall Height
29"
Desktop Thickness
1 in
Caster/Glide Diameter
1 in

Details

Color
Mahogany
Material
Wood
Item
Credenza
Assembly
Credenza Shell Required, Pedestal Not Required
For Use With
Boss Office Products
Standards
ANSI/BIFMA
Number of Drawers
0
Top Material
Laminate
Color Top
Mahogany
Base Material
Laminate
Color Base
Mahogany
Type
Credenza
Number of Pedestals
0
Number of Shelves
0
Frame Material
Melamine
Frame Color
Mahogany
Features
Scratch Resistant, Durable, Grommet, Stain Resistant
Edge Type
Band
Product Type
Credenza Shell
Includes Client Surface
Yes
Number of Casters/Glides
4
Number of Cable Holes
2
Desktop Weight Capacity
250 lb
Includes Center Drawer
No
Desktop Color
Mahogany
Includes Modesty Panel
Yes
Caster/Glide Type
Leveling Glides
Includes Keyboard Tray
No
Kit Product Type
Credenza Shell
Desktop Material
Melamine

Description

Credenza, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Not Applicable, Product Type Credenza Shell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.