Shop BOSS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Desk Return Reversible Return, 36" x 24", Mocha, Wood, Mocha Laminate Base, Mocha Laminate Frame
- Mfr # N192-MOC
- Zoro # G2234213
product price:Â
$
140.99
/ea
Key Features
Type
Desk Return
Color
Mocha Laminate Base, Mocha Laminate Frame
Material
Wood
Assembly
Assembly Required
Edge Type
Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N192-MOC
- Zoro #
- G2234213
- UPC #
- 751118219289
- Country of Origin
- China
- Type
- Desk Return
- Item
- Reversible Return,36" x 24",Mocha
- Color
- Mocha Laminate Base, Mocha Laminate Frame
- Material
- Wood
- Assembly
- Assembly Required
- Edge Type
- Band
- Features
- Durable, Reversible
- Product Type
- Reversible Return,36" x 24",Mocha
Description
Reversible Return,36 In. x 24 In.,Mocha
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.