Shop REGENCY
See all product information
Create Account
Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear
- Mfr # CMC3648CL
- Zoro # G208908488
product price:Â
$
35.39
/ea
Key Features
Floor Type
Carpet
Overall Dimensions
36" x 48"
Color
Clear
Weight
6 lbs
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMC3648CL
- Zoro #
- G208908488
- UPC #
- 192357253946
- Country of Origin
- China
- Item
- Chair Mat
- Floor Type
- Carpet
- Color
- Clear
- Weight
- 6 lbs
- Material
- Polyurethane
- For Use In
- Office Chair
Dimensions
- Overall Dimensions
- 36" x 48"
- Width
- 36"
- Length
- 48"
Description
Announcing Gripper! A new office chair mat that wont slip and slide on your carpet. This chair mat is perfect for low to medium close-weave carpets, and it will make your workday so much smoother! The Gripper is super strong and long-lasting. Its also semi-transparent so it wont interfere with your office aesthetic! Made with heavy-duty, slip-resistant material, it's designed to withstand heavy usage and provide you with a stable surface for your office chair. It's also designed to prevent cracking, so you can be sure it will last for years to come.The Gripper chair mat comes with easy-to-follow instructions, making it quick and easy to set up in your office. Simply unroll it, place heavy objects on the corners, and let it sit for 48 hours to ensure a flat surface. Then you're ready to rollGoodbye to unsightly dents and divots in your carpet with our 36 x 48, 2.2mm thick mat - Ultimate Carpet Protection: Shield your carpet from damage caused by your office chair with an elite chair mat designed specifically for carpeted floors - Enhanced Stability and Comfort: Say goodbye to sliding and wobbling! Our chair mat features an anti-skid top surface and a gripping underside, providing you with a stable and comfortable seating experience throughout your 8-hour workday - - Seamless Office Aesthetics: Let your carpet shine through! Our transparent Gripper chair mat allows your carpet's color and pattern to show, seamlessly blending into your office space while providing reliable protection. - Quick and Convenient Setup: Unbox, flatten, and enjoy! The Gripper office chair mat comes with easy-to-follow unboxing tips and instructions for quick setup. Transform your office chair experience on carpet in no time!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.