Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Return Reversible Return, 36" x 24", Driftwood, Driftwood

  • Mfr # N192-DW

  • Zoro # G2234119


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Desk Return
Color
Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base
Material
Driftwood
Assembly
Assembly Required
Features
Reversible, Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N192-DW
Zoro #
G2234119
UPC #
751118219296
Country of Origin
China

Details

Type
Desk Return
Item
Reversible Return,36" x 24",Driftwood
Color
Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base
Material
Driftwood
Assembly
Assembly Required
Features
Reversible, Durable
Edge Type
Band
Product Type
Reversible Return,36" x 24",Driftwood

Description

Reversible Return,36 In. x 24 In.,Driftwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products