Zoro Homepage

Desk Return Reversible Return, 42" x 20", Driftwood, Driftwood

  • Mfr # N191-DW

  • Zoro # G2234204


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Desk Return
Color
Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame
Material
Driftwood
Assembly
Assembly Required
Edge Type
Band
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N191-DW
Zoro #
G2234204
UPC #
751118219197
Country of Origin
China

Details

Type
Desk Return
Item
Reversible Return,42" x 20",Driftwood
Color
Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame
Material
Driftwood
Assembly
Assembly Required
Edge Type
Band
Features
Durable, Reversible

Description

Reversible Return,42 In. x 20 In.,Driftwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.