Desk Return Reversible Return, 42" x 20", Mahogany, 20 in D X 29-1/2 in H, 42 in W X Wood

  • Mfr # N191-M

  • Zoro # G2234274


product price:  $150.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Desk Return
Overall Width
42 in
Overall Depth
20 in
Overall Height
29-1/2 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N191-M
Zoro #
G2234274
UPC #
751118219111
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Depth
20 in
Overall Height
29-1/2 in
Edge Thickness
0.1 in

Details

Type
Desk Return
Item
Reversible Return,42" x 20",Mahogany
Material
Wood
Base Color
Mahogany
Assembled/Unassembled
Unassembled
Frame Color
Mahogany Laminate
Edge Type
Band
Features
Reversible, Durable

Description

Reversible Return,42 In. x 20 In.,Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.