Shop BOSS
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Desk Shell Bow Front Desk Shell, Mocha, 71"Wx36/41"Dx, 71" W X
- Mfr # N189-MOC
- Zoro # G2234329
product price:Â
$
273.99
/ea
Key Features
Type
Desk Shell
Overall Width
71"
Width
71"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N189-MOC
- Zoro #
- G2234329
- UPC #
- 751118218985
- Country of Origin
- China
- Type
- Desk Shell
- Item
- Bow Front Desk Shell,Mocha,71"Wx36/41"Dx
Description
Bow Front Desk Shell,Mocha,71 In.Wx36/41 In.Dx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.