Zoro Homepage

Desk Shell Bow Front Desk Shell, Driftwood, 71"Wx36/4, 71" W X Driftwood

  • Mfr # N189-DW

  • Zoro # G2234301


product price: $261.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Desk Shell
Overall Width
71"
Color
Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame
Material
Driftwood
Width
71"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N189-DW
Zoro #
G2234301
UPC #
751118218992
Country of Origin
China

Dimensions

Overall Width
71"
Width
71"

Details

Type
Desk Shell
Item
Bow Front Desk Shell,Driftwood,71"Wx36/4
Color
Driftwood Base, Laminate Frame, Laminate Base, Driftwood Frame
Material
Driftwood
Assembly
Assembly Required
Edge Type
Band
Features
Laminated

Description

Bow Front Desk Shell,Driftwood,71 In.Wx36/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.