Shop BOSS OFFICE PRODUCTS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Desk Shell Desk Shell, 60"W x 30"D, Driftwood, 30 in D X 29 1/2 in H, 60 in W X Driftwood
- Mfr # N103-DW
- Zoro # G2233251
product price:Â
$
242.99
/ea
Key Features
Type
Desk Shell
Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in
Color
High Pressure Laminate (HPL) Frame, Driftwood Base, Driftwood Frame, High Pressure Laminate (HPL) Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N103-DW
- Zoro #
- G2233251
- UPC #
- 751118210309
- Country of Origin
- China
- Type
- Desk Shell
- Item
- Desk Shell,60"W x 30"D,Driftwood
- Color
- High Pressure Laminate (HPL) Frame, Driftwood Base, Driftwood Frame, High Pressure Laminate (HPL) Base
- Material
- Driftwood
- Number of Drawers
- 0
- Number of Shelves
- 0
- Standards
- CARB Certified
- Frame Material
- Melamine
- Assembly
- Assembly Required
- Number of Pedestals
- 0
- Weight Capacity
- 250 lb
- Features
- Durable
- Frame Color
- Driftwood
- Product Type
- Credenza Shell
- Number of Cable Holes
- 2
- Includes Keyboard Tray
- No
- Kit Product Type
- Credenza Shell
- Desktop Color
- Driftwood
- Desktop Material
- Melamine
- Number of Casters/Glides
- 4
- Includes Modesty Panel
- Yes
- Caster/Glide Type
- Leveling Glides
- Includes Client Surface
- Yes
Description
Credenza, Caster/Glide Diameter 1 in, Caster/Glide Type Leveling Glides, Desktop Color Driftwood, Desktop Material Melamine, Frame Color Driftwood, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 1/2 in, Overall Width 60 in, Pedestal Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.