Zoro Homepage

Drafting Stool (B315-By) W/Footring And Adjustable Arms

  • Mfr # B1616-BY

  • Zoro # G2230634


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable
Seat Color
Burgundy
Seat Material
Polyester
Weight Capacity
275 lb.
Overall Height
49-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1616-BY
Zoro #
G2230634
UPC #
751118161649
Country of Origin
China

Dimensions

Overall Height
49-1/2"
Overall Width
25 1/2 in
Overall Depth
25"
Seat Depth
17 in
Width
25"
Seat Height Max.
31 1/2 in
Back Height
14 1/2 in
Cushion Thickness
3"
Height
44-1/2"
Back Width
17 1/4 in
Seat Width
18 1/2 in
Seat Height Min.
26 1/2 in
Minimum Overall Height
42 in
Seat Thickness
3 in
Notional Size
Standard
Caster/Glide Diameter
2 in
Minimum Arm Height
33 1/2 in
Minimum Seat Height
25 1/2 in
Maximum Arm Height
42 in
Maximum Seat Height
30 1/2 in
Maximum Overall Height
47 1/2 in

Details

Item
Drafting Chair
Arm Style
Adjustable
Seat Color
Burgundy
Seat Material
Polyester
Weight Capacity
275 lb.
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Back Color
Burgundy
Back Material
Polyester
Caster Type
Dual Wheeled
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Backrest
Contoured
Color
Burgundy
Series
B1616
Base Color
Black
Base Material
Nylon
Standards
CAL TB117-2013, MAS Certified Green
Seat Tilt Forward
0 Degrees
Number of Casters
5
Includes
Metal Foot Ring
Frame Color
Black
Number of Glides
0
Seat Tilt Backward
10 Degrees
Assembly
Unassembled
Back Tilt Forward
15 Degrees
Base Style
5-Star
Features
Adjustable Pneumatic Gas Lift Seat
Back Tilt Backward
15 Degrees
Adjustable Arms
Yes
Number of Arms
2
Tilting Back
No
Includes Footrest
Yes
Adjustable Seat
Yes
Seat Adjustments
Height
Rolling
Yes
Number of Casters/Glides
5
Style Classification
Executive
Minimum Seat Tilt
0 Degrees
Support Style
Frame
Arm Adjustment
Height
Maximum Seat Tilt
10 Degrees
Number of Feet
5
Waterfall Seat
Yes
Maximum Back Tilt
15 Degrees
Adjustable Tilt Tension
No
Caster/Glide Material
Nylon
Minimum Back Tilt
15 Degrees

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 30 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Burgundy, Frame Color Black, Seat Thickness 3 in, Back Color Burgundy, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyester, Back Material Polyester, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.