Zoro Homepage

Drafting Stool (B315-By) W/Footring And Loop Arms

  • Mfr # B1617-BY

  • Zoro # G2230460


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Weight Capacity
275 lb.
Overall Height
49-1/2"
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Overall Depth
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1617-BY
Zoro #
G2230460
UPC #
751118161748
Country of Origin
China

Dimensions

Overall Height
49-1/2"
Overall Depth
25"
Width
25"
Height
44-1/2"

Details

Item
Drafting Chair
Arm Style
Loop
Weight Capacity
275 lb.
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Caster Type
Dual Wheeled
Backrest
Contoured
Color
Burgundy
Series
B1617

Description

Drafting Stool,(B315-By),W/Footring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.