Zoro Homepage

Drafting Stool (B315-By) W/Footring

  • Mfr # B1615-BY

  • Zoro # G2230661


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Color
Burgundy
Seat Material
Polyester
Weight Capacity
275 lb.
Overall Height
49-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1615-BY
Zoro #
G2230661
UPC #
751118161540
Country of Origin
China

Dimensions

Overall Height
49-1/2"
Overall Width
25 1/2 in
Overall Depth
25"
Back Width
17 1/4 in
Seat Height Min.
26 1/2 in
Cushion Thickness
3"
Width
25"
Seat Height Max.
31 1/2 in
Back Height
14 1/2 in
Height
44-1/2"
Seat Depth
17 in
Seat Width
18 1/2 in
Minimum Overall Height
42 in
Maximum Overall Height
47 1/2 in
Seat Thickness
3 in
Notional Size
Standard
Maximum Seat Height
30 1/2 in
Caster/Glide Diameter
2 in
Minimum Seat Height
25 1/2 in

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 30 1/2 in, Maximum Overall Height 47 1/2 in, Seat Color Burgundy, Frame Color Black, Seat Thickness 3 in, Back Color Burgundy, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Polyester, Back Material Polyester, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.