Executive CaressoftPlus Chair with Metal Chrome Finish, Guest Chair

  • Mfr # B9479-GY

  • Zoro # G2232655


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Chrome
Width
23"
Office Chair Style
Executive Chair
Weight Capacity
275 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9479-GY
Zoro #
G2232655
UPC #
751118947922
Country of Origin
China

Dimensions

Width
23"
Overall Height
39"
Overall Depth
23"

Details

Style
Executive Chair
Material
Vinyl; Base: Chrome
Color
Grey
Item
Executive Guest Chair
Office Chair Style
Executive Chair
Weight Capacity
275 lb.
Series
B9479
Caster Type
No Casters
Arm Style
Fixed

Description

Executive CaressoftPlus Chair With Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.