Zoro Homepage

Executive CaressoftPlus Chair with Metal Chrome Finish, Mid Back

  • Mfr # B9476-GY

  • Zoro # G2232621


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Height
37"
Width
27"
Caster Type
Dual Wheeled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9476-GY
Zoro #
G2232621
UPC #
751118947625
Country of Origin
China

Dimensions

Height
37"
Width
27"
Overall Height
41"
Overall Depth
27"

Details

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
Grey
Item
Executive Chair
Caster Type
Dual Wheeled
Series
B9476
Weight Capacity
275 lb.
Arm Style
Fixed
Office Chair Style
Executive Chair
Backrest
Mid
Adjustable
Tilt

Description

Executive CaressoftPlus Chair With Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.