Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive CaressoftPlus Chair with Metal Chrome Finish, Mid Back

  • Mfr # B9476-WT

  • Zoro # G2232542


product price: $258.12
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Height
37"
Width
27"
Series
B9476
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9476-WT
Zoro #
G2232542
UPC #
751118947663
Country of Origin
China

Dimensions

Height
37"
Width
27"
Overall Depth
27"
Overall Height
41"

Details

Style
Executive Chair
Material
Vinyl; Base: Chrome; Casters: Nylon
Color
White
Item
Executive Chair
Series
B9476
Weight Capacity
275 lb.
Caster Type
Dual Wheeled
Office Chair Style
Executive Chair
Arm Style
Fixed
Backrest
Mid
Adjustable
Tilt

Description

Executive CaressoftPlus Chair With Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.