Zoro Homepage

Executive Chair, 25-1/2" L 35-1/2" H, Box

  • Mfr # B639-BK

  • Zoro # G2231562


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb.
Overall Depth
25-1/2"
Overall Height
35-1/2"
Arm Style
Box
Width
24-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B639-BK
Zoro #
G2231562
UPC #
751118063912
Country of Origin
China

Dimensions

Overall Depth
25-1/2"
Overall Height
35-1/2"
Width
24-1/2"
Seat Depth
20"
Back Width
19.50"
Seat Width
19.50"

Details

Weight Capacity
275 lb.
Arm Style
Box
Item
Executive Chair
Color
Black
Caster Type
No Casters
Material
Vinyl; Base: Wood
Backrest
Lumbar Support

Description

Executive Box Arm Chair W/Mahogany Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.