Zoro Homepage

Ivy League Executive Chair, 24 in W 26" L 31" H, Fixed, Vinyl Seat

  • Mfr # B9545-BY

  • Zoro # G2232962


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Overall Height
31"
Overall Width
24 in
Overall Depth
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9545-BY
Zoro #
G2232962
UPC #
751118954548
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
24 in
Overall Depth
26"
Width
24"
Seat Depth
21"
Height
31"
Seat Width
22"
Back Width
22"
Depth
26"
Arm Height
25"

Details

Item
Executive Chair
Arm Style
Fixed
Seat Material
Vinyl
Back Material
Vinyl
Caster Type
Hooded
Frame Material
Hardwood
Color
Burgundy
Series
Ivy League
Office Chair Style
Casters
Weight Capacity
275 lb.
Material
Vinyl; Base: Mahogany; Casters: Brass
Style
Executive Chair

Description

Captain Chair In Burgundy Vinyl,Cas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.