Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Leather Budget Chair

  • Mfr # B8106

  • Zoro # G2232201


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon
Color
Black
Height
40-1/2"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B8106
Zoro #
G2232201
UPC #
751118810615
Country of Origin
China

Dimensions

Height
40-1/2"
Width
27"
Overall Depth
27"
Overall Height
44"

Details

Style
Executive Chair
Material
LeatherPlus (Leather Infused With Polyurethane); Base, Casters: Nylon
Color
Black
Item
Executive Chair
Weight Capacity
275 lb.
Arm Style
Loop
Caster Type
Dual Wheeled
Seat Material
Leather
Office Chair Style
Executive Chair
Backrest
Lumbar Support

Description

Executive Leather Budget Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.