Zoro Homepage

Executive Navy Linen Chair With Driftwood Finish Frame

  • Mfr # B905DW-NV

  • Zoro # G2232411


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Commercial Grade Linen; Base: Traditional Driftwood Wood; Casters: Brass
Height
43"
Width
27"
Office Chair Style
Executive Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B905DW-NV
Zoro #
G2232411
UPC #
751118090536
Country of Origin
China

Dimensions

Height
43"
Width
27"
Overall Depth
28"
Overall Height
47"

Details

Style
Executive Chair
Material
Commercial Grade Linen; Base: Traditional Driftwood Wood; Casters: Brass
Color
Denim Blue
Item
Executive Chair
Office Chair Style
Executive Chair
Weight Capacity
275 lb.
Arm Style
Fixed
Caster Type
Hooded

Description

Executive Navy Linen Chair With Driftwoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.