Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Drafting Chair, 29-, Armless, Black

  • Mfr # B16215

  • Zoro # G5933011


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
Armless
Seat Color
Black
Seat Material
Fabric
Seat Height Range
29-
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B16215
Zoro #
G5933011
UPC #
751118162158
Country of Origin
China

Dimensions

Seat Height Range
29-
Overall Height
45-1/2"
Seat Width
19-1/2"
Overall Width
27 in
Overall Depth
27"
Back Height
14"
Seat Height Min.
25 1/2 in
Cushion Thickness
3 in
Back Width
18 in
Seat Depth
17 1/2 in
Seat Height Max.
29 in
Width
27-1/2"
Height
42"
Depth
27"
Caster/Glide Diameter
2 in
Maximum Overall Height
45 1/2 in
Seat Thickness
3 in
Notional Size
Standard
Minimum Seat Height
25 1/2 in
Minimum Overall Height
42 in
Maximum Seat Height
29 in
Seat-Depth
17-1/2"

Details

Item
Drafting Stool
Office Chair Style
Drafting Chair
Arm Style
Armless
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Caster Type
Dual Wheeled
Frame Material
Solid Metal
Assembled/Unassembled
Unassembled
Base Color
Black
Base Material
Nylon
Color
Black
Features
Adjustable Seat Height
Back Tilt Backward
None
Seat Tilt Backward
None
Number of Casters
5
Includes
Hardware
Base Style
5-Star
Standards
ANSI/BIFMA, Cal 117
Weight Capacity
275 lb.
Number of Glides
0
Seat Tilt Forward
None
Back Tilt Forward
None
Assembly
Unassembled
Green Certification or Other Recognition
MAS Certified Green
Shape
5-star
Frame Color
Black
Material
Mesh, Base, Casters: Nylon; Footring: Chrome
Style
Drafting Chair
Adjustable Seat
Yes
Number of Feet
5
Number of Casters/Glides
5
Caster/Glide Material
Nylon
Seat Adjustments
Height
Waterfall Seat
Yes
Number of Arms
0
Includes Footrest
Yes
Tilting Back
No
Support Style
Frame
Rolling
Yes
Assembled
Yes
Type
Drafting Chair
Recycled Content
0.5

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 27 1/2 in, Overall Depth 27 in, Maximum Seat Height 29 in, Maximum Overall Height 45 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 25 1/2 in, Notional Size Standard, Tilting Back No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.