Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Drafting Chair, 30-, Adjustable, Black

  • Mfr # B16021

  • Zoro # G5920378


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Base Material
Nylon
Base Color
Black
Includes
Hardware
Number of Casters
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B16021
Zoro #
G5920378
UPC #
751118160215
Country of Origin
China

Dimensions

Overall Height
49"
Overall Width
27 in
Overall Depth
27"
Seat Depth
19 in
Back Height
19-1/2"
Seat Height Min.
27 in
Cushion Thickness
3 in
Back Width
18 in
Seat Width
19"
Seat Height Max.
30 in
Width
27"
Height
46"
Depth
27"
Seat Height Range
30-
Minimum Overall Height
46 in
Minimum Seat Height
27 in
Maximum Seat Height
30 in
Minimum Arm Height
32 in
Caster/Glide Diameter
2 in
Notional Size
Standard
Seat Thickness
4 in
Maximum Overall Height
49 in
Maximum Arm Height
39 in
Seat-Depth
19"

Details

Seat Color
Black
Base Material
Nylon
Base Color
Black
Includes
Hardware
Number of Casters
5
Weight Capacity
275 lb.
Arm Style
Adjustable
Assembled/Unassembled
Unassembled
Features
Adjustable Seat Height
Seat Tilt Forward
None
Standards
ANSI/BIFMA, Cal 117
Back Color
Black
Seat Material
Fabric
Back Tilt Backward
None
Number of Glides
0
Back Tilt Forward
None
Base Style
5-Star
Back Material
Fabric
Caster Type
Dual Wheeled
Seat Tilt Backward
None
Item
Drafting Stool
Office Chair Style
Drafting Chair
Color
Black
Shape
5-star
Green Certification or Other Recognition
MAS Certified Green
Assembly
Unassembled
Frame Material
Nylon
Frame Color
Black
Material
Mesh, Base, Casters: Nylon
Style
Drafting Chair
Support Style
Frame
Adjustable Seat
Yes
Tilting Back
No
Number of Feet
5
Waterfall Seat
Yes
Adjustable Arms
Yes
Caster/Glide Material
Nylon
Arm Adjustment
Height
Number of Arms
2
Number of Casters/Glides
5
Seat Adjustments
Height
Rolling
Yes
Assembled
Yes
Type
Drafting Stool
Adjustable
Adjustable

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 27 in, Maximum Seat Height 30 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Black, Seat Thickness 4 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Mesh, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 27 in, Notional Size Standard, Tilting Back No, Standards CAL TB117-2013, MAS Certified Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.