Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B906DW-MG
Zoro #
G2232533
UPC #
751118090697
Country of Origin
China
Dimensions
Height
38-1/2"
Width
27"
Overall Height
42"
Overall Depth
29-1/2"
Details
Office Chair Style
Executive Chair
Style
Executive Chair
Material
Commercial Grade Linen; Base: Traditional Driftwood Wood; Casters: Brass
Color
Medium Grey
Arm Style
Fixed
Seat Material
Fabric
Item
Executive Chair
Caster Type
Hooded
Weight Capacity
275 lb.
Adjustable
Adjustable
Description
Executive Chair,Mid Back,Medm Grey Linen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.