Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 21 1/2-, Adjustable, Black

  • Mfr # B3036-BK

  • Zoro # G5938937


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Height
35"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3036-BK
Zoro #
G5938937
UPC #
751118303612
Country of Origin
China

Dimensions

Height
35"
Width
27"
Overall Width
35 1/2 in
Back Width
17 1/2 in
Seat Depth
17 1/2 in
Seat Width
19-1/2"
Overall Depth
35-1/2"
Seat Height Max.
21 1/2 in
Seat Height Min.
18 in
Cushion Thickness
3 in
Overall Height
43-1/2"
Back Height
18-1/2"
Seat Height Range
21 1/2-
Minimum Arm Height
25 1/2 in
Seat Thickness
3 in
Maximum Overall Height
43 1/2 in
Maximum Arm Height
32 in
Minimum Overall Height
35 in
Notional Size
Standard
Maximum Seat Height
21 1/2 in
Minimum Seat Height
18 in
Caster/Glide Diameter
2 in
Seat-Depth
17-1/2"

Details

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Item
Task Chair
Back Tilt Forward
None
Features
Adjustable Armrest, Multi Function Mechanism
Seat Material
Fabric
Back Tilt Backward
None
Base Color
Black
Caster Type
Dual Wheeled
Seat Tilt Forward
None
Back Color
Black
Seat Tilt Backward
None
Arm Style
Adjustable
Seat Color
Black
Assembled/Unassembled
Unassembled
Base Style
5-Star
Back Material
Fabric
Weight Capacity
275 lb.
Base Material
Nylon
Includes
Hardware
Number of Glides
0
Number of Casters
5
Standards
ANSI/BIFMA, Cal 117
Office Chair Style
Task Chair
Frame Material
Nylon
Frame Color
Black
Assembly
Unassembled
Lumbar Support
Adjustable
Caster/Glide Material
Nylon
Seat Adjustments
Height
Number of Arms
2
Adjustable Arms
Yes
Adjustable Seat
Yes
Style Classification
Executive
Support Style
Frame
Number of Casters/Glides
5
Arm Adjustment
Height
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Tilt Configuration
Upright Locking Tilt
Rolling
Yes
Number of Feet
5
Waterfall Seat
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 35 1/2 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 43 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.