Zoro Homepage

Fabric Task Chair, 21 1/2-, Armless, Black

  • Mfr # B3035-BK

  • Zoro # G5533917


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Height
35"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3035-BK
Zoro #
G5533917
UPC #
751118303513
Country of Origin
China

Dimensions

Height
35"
Width
27"
Overall Depth
35-1/2"
Seat Width
19-1/2"
Back Width
17 1/2 in
Seat Height Max.
21 1/2 in
Overall Width
35 1/2 in
Back Height
18-1/2"
Overall Height
43-1/2"
Cushion Thickness
3 in
Seat Depth
17 1/2 in
Seat Height Min.
18 in
Seat Height Range
21 1/2-
Caster/Glide Diameter
2 in
Seat Thickness
3 in
Minimum Overall Height
35 in
Minimum Seat Height
18 in
Maximum Overall Height
43 1/2 in
Notional Size
Standard
Maximum Seat Height
21 1/2 in
Seat-Depth
17-1/2"

Details

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Item
Task Chair
Weight Capacity
275 lb.
Seat Material
Fabric
Base Color
Black
Back Material
Fabric
Arm Style
Armless
Includes
Hardware
Number of Glides
0
Caster Type
Dual Wheeled
Seat Tilt Backward
None
Assembled/Unassembled
Unassembled
Standards
ANSI/BIFMA, Cal 117
Base Style
5-Star
Back Tilt Forward
None
Number of Casters
5
Base Material
Nylon
Back Tilt Backward
None
Features
Multi Function Mechanism
Back Color
Black
Seat Color
Black
Seat Tilt Forward
None
Frame Material
Nylon
Office Chair Style
Task Chair
Assembly
Unassembled
Frame Color
Black
Rolling
Yes
Number of Arms
0
Tilting Back
No
Support Style
Frame
Caster/Glide Material
Nylon
Number of Casters/Glides
5
Waterfall Seat
Yes
Number of Feet
5
Adjustable Seat
Yes
Seat Adjustments
Height
Style Classification
Executive
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 35 1/2 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 43 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Style Classification Executive, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.