Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 22-, Adjustable, Black

  • Mfr # B6706-BK

  • Zoro # G5943493


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Mesh; Base, Casters: Nylon
Color
Black
Height
38"
Width
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B6706-BK
Zoro #
G5943493
UPC #
751118670615
Country of Origin
China

Dimensions

Height
38"
Width
25"
Cushion Thickness
3 in
Seat Height Max.
22 in
Seat Depth
19 in
Overall Height
43"
Overall Width
27 in
Back Width
17 1/2 in
Seat Height Min.
19 in
Overall Depth
27"
Seat Width
19"
Back Height
21"
Seat Height Range
22-
Seat Thickness
3 in
Maximum Arm Height
32 in
Notional Size
Standard
Minimum Overall Height
38 in
Maximum Overall Height
43 in
Caster/Glide Diameter
2 in
Minimum Arm Height
25 in
Maximum Seat Height
22 in
Minimum Seat Height
19 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Mesh; Base, Casters: Nylon
Color
Black
Item
Task Chair
Back Color
Black
Seat Tilt Backward
None
Standards
ANSI/BIFMA, Cal 117
Caster Type
Dual Wheeled
Back Tilt Backward
None
Base Material
Nylon
Seat Color
Black
Seat Material
Fabric
Includes
Hardware
Base Style
5-Star
Back Tilt Forward
None
Base Color
Black
Weight Capacity
275 lb.
Seat Tilt Forward
None
Features
Built In Lumbar Support, Tilt Tension Control
Number of Casters
5
Assembled/Unassembled
Unassembled
Arm Style
Adjustable
Number of Glides
0
Back Material
Fabric
Frame Color
Black
Assembly
Unassembled
Frame Material
Nylon
Office Chair Style
Task Chair
Lumbar Support
Fixed
Backrest
Ratchet
Rolling
Yes
Adjustable Arms
Yes
Adjustable Tilt Tension
Yes
Number of Feet
5
Number of Arms
2
Number of Casters/Glides
5
Seat Adjustments
Height
Tilt Configuration
Upright Locking Tilt
Tilting Back
Yes
Adjustable Seat
Yes
Style Classification
Executive
Support Style
Frame
Waterfall Seat
Yes
Caster/Glide Material
Nylon
Arm Adjustment
Height
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 27 in, Maximum Seat Height 22 in, Maximum Overall Height 43 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 19 in, Seat Width 19 in, Seat Material Fabric, Back Material Mesh, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 19 in, Notional Size Standard, Tilting Back Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.