Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 22-, Armless, Black

  • Mfr # B9090-BK

  • Zoro # G5203042


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Height
32"
Width
19-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9090-BK
Zoro #
G5203042
UPC #
751118909012
Country of Origin
China

Dimensions

Height
32"
Width
19-1/2"
Overall Width
25 in
Seat Height Max.
22 in
Overall Depth
25"
Seat Height Min.
17 in
Seat Width
20"
Overall Height
40"
Back Width
17 1/2 in
Back Height
16-1/2"
Cushion Thickness
2 in
Seat Depth
18 in
Seat Height Range
22-
Maximum Seat Height
22 in
Notional Size
Standard
Minimum Seat Height
17 in
Caster/Glide Diameter
2 in
Maximum Overall Height
40 in
Seat Thickness
2 in
Minimum Overall Height
32 in
Seat-Depth
18"

Details

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Item
Task Chair
Features
Adjustable Seat Height
Back Tilt Forward
None
Seat Material
Fabric
Seat Tilt Forward
None
Base Material
Nylon
Caster Type
Dual Wheeled
Standards
ANSI/BIFMA, Cal 117
Back Color
Black
Includes
Hardware
Seat Tilt Backward
None
Number of Casters
5
Arm Style
Armless
Base Style
5-Star
Base Color
Black
Number of Glides
0
Assembled/Unassembled
Unassembled
Back Tilt Backward
None
Weight Capacity
275 lb.
Seat Color
Black
Back Material
Fabric
Assembly
Unassembled
Office Chair Style
Task Chair
Frame Material
Nylon
Frame Color
Black
Series
Diamond
Backrest
Contoured
Number of Casters/Glides
5
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Waterfall Seat
Yes
Adjustable Seat
Yes
Upholstered Seat
Yes
Adjustable Tilt Tension
No
Caster/Glide Material
Nylon
Rolling
Yes
Number of Arms
0
Number of Feet
5
Style Classification
Executive
Seat Adjustments
Height
Tilting Back
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 19 1/2 in, Overall Depth 25 in, Maximum Seat Height 22 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 17 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.