Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 23 1/2-, Armless, Black

  • Mfr # B315-BK

  • Zoro # G5534440


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Color
Black
Height
35"
Width
25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B315-BK
Zoro #
G5534440
UPC #
751118031515
Country of Origin
China

Dimensions

Height
35"
Width
25"
Overall Depth
25"
Cushion Thickness
2 in
Back Height
14-1/2"
Seat Width
17-1/2"
Seat Height Min.
18 1/2 in
Seat Depth
17 in
Back Width
17 in
Seat Height Max.
23 1/2 in
Overall Height
40"
Overall Width
25 in
Seat Height Range
23 1/2-
Maximum Seat Height
23 1/2 in
Seat Thickness
2 in
Notional Size
Standard
Maximum Overall Height
40 in
Minimum Overall Height
34 1/2 in
Minimum Seat Height
18 in
Caster/Glide Diameter
2 in
Seat-Depth
16-1/2"

Details

Style
Task Chair
Material
Tweed; Base, Casters: Nylon; Footring: Chrome
Color
Black
Item
Posture Deluxe Office Task Chair
Back Tilt Forward
None
Seat Material
Fabric
Seat Tilt Forward
None
Number of Casters
5
Seat Tilt Backward
None
Arm Style
Armless
Base Material
Nylon
Base Color
Black
Back Material
Fabric
Seat Color
Black
Caster Type
Dual Wheeled
Weight Capacity
275 lb.
Includes
Hardware
Base Style
5-Star
Standards
ANSI/BIFMA, Cal 117
Back Tilt Backward
None
Assembled/Unassembled
Unassembled
Features
Adjustable Seat Height
Number of Glides
0
Back Color
Black
Frame Color
Black
Assembly
Unassembled
Office Chair Style
Task Chair
Frame Material
Nylon
Series
B315
Lumbar Support
Fixed
Backrest
Lumbar Support
Seat Adjustments
Height
Number of Casters/Glides
5
Waterfall Seat
Yes
Adjustable Tilt Tension
No
Style Classification
Executive
Rolling
Yes
Support Style
Frame
Caster/Glide Material
Nylon
Adjustable Seat
Yes
Number of Feet
5
Number of Arms
0
Tilt Configuration
Upright Locking Tilt
Tilting Back
Yes

Description

Office Chair, Adjustable Arms Not Applicable, Overall Width 25 1/2 in, Overall Depth 25 in, Maximum Seat Height 23 1/2 in, Maximum Overall Height 40 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 17 in, Seat Width 18 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Upright Locking Tilt, Style Classification Executive, Minimum Seat Height 18 in, Notional Size Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.