Zoro Homepage

Fabric Task Chair, Loop, Black

  • Mfr # B3037-BK

  • Zoro # G2230932


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Height
35"
Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3037-BK
Zoro #
G2230932
UPC #
751118303711
Country of Origin
China

Dimensions

Height
35"
Width
27"
Overall Height
43-1/2"
Overall Depth
35-1/2"

Details

Style
Task Chair
Material
Crepe; Base, Casters: Nylon
Color
Black
Item
Task Chair
Office Chair Style
Task Chair
Weight Capacity
275 lb.
Caster Type
Dual Wheeled
Seat Material
Fabric
Arm Style
Loop
Adjustable
Tilt

Description

Fabric Task Chair W/Loop,Multi-Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.