Shop BOSS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Door Hutch, Four, 66", Driftwood, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base
- Mfr # N140-DW
- Zoro # G2233714
product price:Â
$
274.99
/ea
Key Features
Color
Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base
Material
Driftwood
Assembly
Assembly Required
Edge Type
Band
Features
Durable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N140-DW
- Zoro #
- G2233714
- UPC #
- 751118214093
- Country of Origin
- China
Details
- Item
- Door Hutch,Four,66",Driftwood
- Color
- Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base
- Material
- Driftwood
- Assembly
- Assembly Required
- Edge Type
- Band
- Features
- Durable
Description
Door Hutch,Four,66 In.,Driftwood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.