Shop FLASH FURNITURE
See all product information
Create Account
Office Chair, 45 3/4 in H, Black
- Mfr # CX-1179H-BR-GG
- Zoro # G501708969
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Style
Big and Tall Chair
Back Color
Brown
Back Height
24 1/2 in
Weight Capacity
400 lb
Adjustable Seat
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX-1179H-BR-GG
- Zoro #
- G501708969
- UPC #
- 889142609742
- Country of Origin
- China
Dimensions
- Back Height
- 24 1/2 in
- Maximum Arm Height
- 30 1/2 in
- Seat Width
- 20 in
- Notional Size
- Big and Tall
- Maximum Overall Height
- 45 3/4 in
- Back Width
- 20 in
- Caster/Glide Diameter
- 2 in
- Fits Chest Size
- Headrest
- Maximum Seat Height
- 23 1/4 in
- Seat Depth
- 21 3/4 in
- Minimum Overall Height
- 42 in
- Minimum Seat Height
- 19 1/2 in
- Minimum Arm Height
- 27 in
- Seat Thickness
- 4 1/2 in
- Overall Width
- 28 3/4 in
- Overall Depth
- 28 3/4 in
Description
Office Chair, Adjustable Arms No, Overall Width 28 3/4 in, Overall Depth 28 3/4 in, Maximum Seat Height 23 1/4 in, Maximum Overall Height 45 3/4 in, Seat Color Brown, Frame Color Black, Seat Thickness 4 1/2 in, Back Color Brown, Seat Depth 21 3/4 in, Seat Width 20 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Plastic, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Upright Locking Tilt, Series Flash Fundamentals, Style Classification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.