Frame Chair, Black Seat, Black Back, 23 in W 24 1/2 in L 34 1/2 in H, Fixed

  • Mfr # B9529

  • Zoro # G3785463


product price: $114.44
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric Upholstery, Molded Foam
Overall Height
34 1/2 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9529
Zoro #
G3785463
UPC #
751118952919
Country of Origin
China

Dimensions

Overall Height
34 1/2 in
Overall Width
23 in
Overall Depth
24 1/2 in
Seat Height
18 1/2 in
Back Height
13 in
Back Width
20 3/4 in
Cushion Thickness
3 in
Seat Height Range
18-1/2"
Seat Width
20 in
Seat Depth
20 in
Height
34.5"
Depth
24.5"
Arm Height
25 1/2 in
Seat Thickness
3 in

Details

Item
Frame Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric Upholstery, Molded Foam
Back Color
Black
Back Material
Leather
Caster Type
No Casters
Frame Material
Metal
Assembled/Unassembled
Unassembled
Color
Black
Weight Capacity
275 lb
Standards
CA TB117-2013, MAS Certified Green
Frame Color
Black
Features
Thick Padded Seat
Material
Molded Foam, Fabric Upholstery
Includes
Hardware
Office Chair Style
Side Chairs
Assembly
Unassembled
Product Type
Frame Chair
Style
Guest Chair
Number of Casters/Glides
0
Number of Arms
2
Support Style
Sled
Upholstered Seat
Yes
Adjustable Arms
No
Upholstered Back
Yes
Swivel
No
Rolling
No

Description

Frame Chair, Back Color Black, Back Material Leather, Frame Color Black, Frame Material Metal, Overall Depth 24 1/2 in, Overall Height 34 1/2 in, Overall Width 23 in, Product Type Frame Chair, Seat Color Black, Seat Depth 20 in, Seat Height 18 1/2 in, Seat Material Fabric, Seat Width 20 in, Standards CA TB117-2013, MAS Certified Green, Weight Capacity 275 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 13 in, Back Width 20 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.