Shop BOSS

Glove, L, 9, Blk, Cowhide, 13-1/2 in, PR

  • Mfr # 1JL4061CGL
  • Zoro # G224937080

product price: 
$
24.55
/pr
Sold in multiples of 12 prs for $294.60

Key Features

Stitching Material
Kevlar(R)
Glove Liner Material
Aramid Blend
Palm Material
Goatskin
Sold As
Pair
Leather Palm Process
Grain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JL4061CGL
Zoro #
G224937080
UPC #
072874087029
Country of Origin
Pakistan
Stitching Material
Kevlar(R)
Glove Liner Material
Aramid Blend
Palm Material
Goatskin
Sold As
Pair
Leather Palm Process
Grain
Maximum Temperature
284 Degrees F
Standards
ASTM D3884-09, ASTM F1342, ASTM F2992-15
ANSI/ISEA Puncture Level
4
Thumb Style
Keystone
EN 388 Rating
3X23D
Cuff Material
Cowhide
ANSI/ISEA Abrasion Level
4
Series
Boss(R)
Glove Back Material
Shirred Elastic
Item
GLOVE
ANSI/ISEA Cut Level
A4
Glove Back Color
Natural
ANSI/ISEA Cut Load
2,199 g
ANSI/ISEA Puncture Force
100 N
Leather Coverage Style
Full Leather
Gender
Men's
Cut-Resistance Coverage
Full
ANSI/ISEA Abrasion Cycles
2
Insulated
No
Palm Style
Single Layer
Leather Cut Location
Side
Palm Color
Natural
Includes Reinforced Thumb Crotch
No
Internal Reinforcement Material
Aramid Blend
Glove Coating Material
Premium Top Grain Goatskin

Dimensions

Size- Alpha
L
Glove Length
13 1/2 in
Cuff Length
4 in
Size- Numeric
9

Description

GLOVE, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM D3884-09, ASTM F1342, ASTM F2992-15, Glove Length 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.