Gloves, L, Knit Wrist Cuff, Acrylic/Latex Palm, High-Visibility Green

  • Mfr # 8439NL

  • Zoro # G414149163


product price: $12.29
/ea

Key Features

Glove Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8439NL
Zoro #
G414149163
UPC #
72874057213
Country of Origin
China

Dimensions

Glove Size
L

Description

Boss Gloves, Insulated, L, Palm Material: Acrylic/Latex, High-Visibility Green, Cuff Type: Knit Wrist, Lined/Unlined: Lined, Lining Material: Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.