Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grey Caressoft Medical Stool W/ Back Cushion

  • Mfr # B245-GY

  • Zoro # G2230941


product price: $102.00
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Overall Height
39-1/2"
Weight Capacity
275 lb.
Material
Vinyl; Base: Chrome; Casters: Nylon
Overall Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B245-GY
Zoro #
G2230941
UPC #
751118024531
Country of Origin
China

Dimensions

Overall Height
39-1/2"
Overall Depth
24"
Height
33-1/2"
Width
24"

Details

Item
Medical Stool
Arm Style
Armless
Weight Capacity
275 lb.
Material
Vinyl; Base: Chrome; Casters: Nylon
Caster Type
Dual Wheeled
Color
Grey
Series
B245

Description

Caressoft Medical Stool,Grey,Back Cus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.