Zoro Homepage

Grip Series Coated Gloves, M, Slip-On Cuff, Latex Coating, Polyester, Gray

  • Mfr # B32041-M

  • Zoro # G213759532


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Glove Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B32041-M
Zoro #
G213759532
UPC #
72874015350
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Coated Gloves

Description

The Boss grip glove is constructed from latex material offering exceptional flexibility and dexterity, ensuring optimum hand movement and control. Its crinkle coating is designed to channel away liquids, further enhancing grip and traction. This enables users to better and more safely handle objects of varying shapes and sizes. Constructed with a polyester shell, it offers exceptional flexibility and breathability, allowing for prolonged use without compromising comfort. The elastic knit wrist allows for easy wear and removal while keeping dirt and debris out of your glove. This glove exhibits exceptional resistance to punctures, tears and abrasions, assuring long-lasting performance and extended product lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.