
Grip Series Coated Gloves, S, Slip-On Cuff, Latex Coating, Polyester, Gray
Mfr # B32041-S
Zoro # G413755112
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Glove Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B32041-S
Zoro #
G413755112
UPC #
72874015343
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Coated Gloves
Description
The Boss grip glove is constructed from latex material offering exceptional flexibility and dexterity, ensuring optimum hand movement and control. Its crinkle coating is designed to channel away liquids, further enhancing grip and traction. This enables users to better and more safely handle objects of varying shapes and sizes. Constructed with a polyester shell, it offers exceptional flexibility and breathability, allowing for prolonged use without compromising comfort. The elastic knit wrist allows for easy wear and removal while keeping dirt and debris out of your glove. This glove exhibits exceptional resistance to punctures, tears and abrasions, assuring long-lasting performance and extended product lifespan.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.