Guard Series Gloves, L, 8 to 8-3/8 in L, Wing Thumb, Safety, Canvas, Blue

  • Mfr # B71021-L3P

  • Zoro # G013754935


product price:  $18.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B71021-L3P
Zoro #
G013754935
UPC #
662909016874
Country of Origin
China

Description

The Boss Guard split cowhide leather gloves, available in three pack, is designed with your safety as the priority. This gloves utilizes cowhide leather to create a durable, abrasion-resistant and comfortable gloves. The split leather constructed in the design is the remaining hide after the top layer is removed, providing excellent abrasion and puncture resistance. The reinforced knuckle guard and fingertips set this gloves apart by providing an additional layer of protection in high wear areas. The extended safety cuff offers an additional layer of safeguarding, effectively shielding the wrist and lower forearm from potential hazards and injuries. The wing thumb design ensures optimal flexibility and dexterity, allowing for effortless movement and precise handling. The canvas backing promotes breathability, preventing excessive perspiration and maintaining a comfortable wearing experience. Experience the peace of mind that comes with excellent hand protection with the guard split cowhide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.