Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guest Chair, 25-1/2 in W 26" L 41" H, Loop, Fabric Seat

  • Mfr # B8309-BK

  • Zoro # G2232229


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Material
Fabric
Overall Height
41"
Overall Width
25-1/2 in
Overall Depth
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8309-BK
Zoro #
G2232229
UPC #
751118830910
Country of Origin
China

Dimensions

Overall Height
41"
Overall Width
25-1/2 in
Overall Depth
26"
Seat Width
20.50"
Seat Depth
19"
Width
25-1/2"
Height
41"
Seat Height Max.
19"
Depth
26"
Arm Height
26"

Details

Item
Guest Chair
Arm Style
Loop
Seat Material
Fabric
Back Material
Fabric
Caster Type
No Casters
Backrest
Mid With Lumbar Support
Color
Black
Shape
Cantilever
Includes
B8309-BK Mid Back Guest Chair1 x Back1 x Seat1 x Connecting Bar1 x Right Arm1 x Left Arm1 x Sled Base12 x (M6 x 18mm) Arm Screw8 x Arm Cap2 x (M6 x 8mm) Connecting Bar Screw
Office Chair Style
Guest Chair
Assembly
Assembled
Frame Color
Black
Weight Capacity
275 lb.
Green Environmental Attribute
Post-consumer-waste% - 0
Lumbar Support
Yes
Material
Crepe
Style
Guest Chair
Base Shape
Cantilever
Ergonomic
Yes

Description

Fabric Guest Chair In Black,Mid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.