Guest Chair, Black Seat, Wood Back, 23" L 39" H, Loop, Vinyl Seat

  • Mfr # B8999-C

  • Zoro # G2232393


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Loop
Seat Color
Black
Seat Material
Vinyl
Overall Height
39"
Overall Depth
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8999-C
Zoro #
G2232393
UPC #
751118500080
Country of Origin
China

Dimensions

Overall Height
39"
Overall Depth
23"
Height
39"
Back Height
25"
Back Width
21"
Width
26"
Seat Width
21"
Seat Height Max.
19"
Seat Depth
20"
Depth
23"
Arm Height
26.50"

Details

Item
Guest Chair
Arm Style
Loop
Seat Color
Black
Seat Material
Vinyl
Back Color
Wood
Caster Type
No Casters
Frame Material
Wood
Backrest
Mid
Color
Black
Shape
Four-legged
Features
Breathable
Standards
ANSI/BIFMA
Office Chair Style
Guest Chair
Assembly
Assembled
Green Environmental Attribute
Post-consumer-waste% - 0.5
Base Material
Wood
Frame Color
Cherry
Weight Capacity
275 lb.
Material
Vinyl; Base: Cherry
Recycled Content
0.5
Style
Guest Chair
Base Shape
Four-legged
Number of Legs
4

Description

Wood Finished Guest Chairs,Mid Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.