Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Boss B9521 Guest Chair, 24-1/2" L 34-1/2" H, Fixed B9521-BY

B9521 Guest Chair, 24-1/2" L 34-1/2" H, Fixed (Discontinued)

  • Mfr # B9521-BY
  • Zoro # G2232929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9521-BY
Zoro #
G2232929
UPC #
751118952148
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Overall Depth
24-1/2"
Seat Width
20"
Height
34.5"
Back Width
20"
Width
23"
Seat Depth
20"
Depth
24.5"
Arm Height
25.50"

Details

Item
Guest Chair
Arm Style
Fixed
Caster Type
No Casters
Color
Burgundy
Series
B9521
Weight Capacity
275 lb.
Office Chair Style
Guest Chair
Material
Contract fabric (100 percent polyester); Base: Sled
Style
Guest Chair

Description

Guest Chair,Burgundy Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.