Shop BOSS
See all product information
Create Account
Heavy Duty PVC Slush Boot, Plain Toe
- Mfr # 384-881/16
- Zoro # G224210381
product price:Â
$
74.25
/pr
Key Features
Color
Yellow
Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 384-881/16
- Zoro #
- G224210381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 16
Details
- Color
- Yellow
Description
Durable PVC blend upper up to 30% more durable than traditional rubber boots, PVC/Flexothane construction provides added cold weather flexibility than plain PVC, PVC Bar Tread non-slip self-cleaning outer sole, 100% Waterproof to keep your feet dry in wet and dirty conditions, Top breakaway web strap buckle, Non-absorbant polyester lining, Fuel Oil Resistant outsole which minimizes affects of oily substances on protective properties of boots, Chemical Resistant PVC offers resistance to a wide variety of chemicals, Order at least one size up from your regular shoe size. If large boots are being worn may need to order 2 sizes up
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.