
Hi-Vis Rain Jacket, Polyester, Hi-Vis Yellow, XL
Mfr # 3NR6000X
Zoro # G1935559
product price: $42.25
/eaKey Features
Material
Polyester
Size
XL
Color
Hi-Vis Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3NR6000X
Zoro #
G1935559
UPC #
72874078980
Country of Origin
China
Dimensions
Size
XL
Details
Item
Hi-Vis Rain Jacket
Material
Polyester
Color
Hi-Vis Yellow
Description
The Boss Hi-Vis Raincoat provide protection from bad weather while having flexibility to continue working. The color and reflective stripes provide high visibilty for safety.
- • Coated windbreaker
- • Two snap pockets
- • Silver reflective tape
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.