Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Jacket, PVC, Green, 2XL

  • Mfr # 3PR0350NJ

  • Zoro # G3859531


product price: $23.55
/ea

Key Features

Material
PVC
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PR0350NJ
Zoro #
G3859531
UPC #
072874053857
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Hi-Vis Rain Jacket
Material
PVC
Color
Green

Description

Rain jacket lined with polyester for added warmth and moisture resistance convenient detachable hood storm fly front keeps out water raglan sleeves with take up snaps at cuff two patch pockets with flaps keep contents dry reflective tape on chest and sleeves non-corrosive and non-conductive plastic snaps 35 mm PVC high visibility green XXL.


  • • Lined with polyester for added warmth and moisture resistance Convenient detachable hood
  • • Storm fly front keeps out water
  • • Raglan sleeves with take up snaps at cuff
  • • Two patch pockets with flaps keep contents dry
  • • Reflective tape on chest and sleeves
  • • Non corrosive and non conductive plastic snaps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.