Shop BOSS INDUSTRIAL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16-Ton Electric Log Splitter
- Mfr # ED16T21
- Zoro # G323573202
product price:Â
$
1,498.99
/ea
Key Features
Splitting Direction
Return Stroke Splitting
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
- ED16T21
- Zoro #
- G323573202
- UPC #
- -
- Country of Origin
- China
- Splitting Direction
- Return Stroke Splitting
Description
The Boss Industrial 16 ton professional quality compact log splitter is ideal for homeowners to use both indoors or outside. Compact and durable, it's light enough to be moved around by one person and strong enough to deliver 16 tons of splitting force that easily slices through logs up to 20.5 inches long. The Boss Industrial 10 Ton Professional Compact Log Splitter boasts a powerful 2.5 HP electric environmentally friendly motor, allowing owners to use it in the comfort of their homes. The Boss Industrial 2.5 HP, 120 V, 60 HZ, 3800 RPM (Circuit Breaker 20AMP required) motor provides 3800psi of hydraulic pressure while being durable enough to outlast the competition by using professional-grade components and materials. Our 16-ton log splitter includes a 6.85-inch wedge, which when combined with our 16 Ton hydraulics makes easy work of any log. Our patented hydraulic system and one-handed operation make Boss Industrial electric log splitters stand out from the rest of the pack. With the Boss Industrial 16 Ton Professional Compact Log Splitter, you will split wood like a pro and keep your fireplace full all winter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA