Ivy League Executive Chair, 24 in W 26" L 31" H, Fixed, Vinyl Seat

  • Mfr # B9540-BY

  • Zoro # G2232935


product price:  $145.30
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Overall Height
31"
Overall Width
24 in
Overall Depth
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9540-BY
Zoro #
G2232935
UPC #
751118954043
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
24 in
Overall Depth
26"
Width
24"
Back Width
22"
Seat Width
22"
Seat Depth
21"
Height
31"
Depth
26"
Arm Height
25"

Details

Item
Executive Chair
Arm Style
Fixed
Seat Material
Vinyl
Back Material
Vinyl
Caster Type
No Casters
Frame Material
Hardwood
Color
Burgundy
Series
Ivy League
Office Chair Style
Management Chair
Weight Capacity
275 lb.
Material
Vinyl; Base: Mahogany
Style
Executive Chair

Description

Captain Chair In Burgundy Vinyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.