Ivy League Executive Chair, Blue Back, 24 in W 26" L 31" H, Fixed, Vinyl Seat

  • Mfr # B9545-BE

  • Zoro # G2232883


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Material
Vinyl
Overall Height
31"
Overall Width
24 in
Overall Depth
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B9545-BE
Zoro #
G2232883
UPC #
751118954531
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
24 in
Overall Depth
26"
Back Height
8"
Seat Width
22"
Width
24"
Back Width
24"
Height
31"
Seat Depth
21"
Seat Height Max.
18.50"
Depth
26"
Arm Height
25"

Details

Item
Executive Chair
Arm Style
Fixed
Seat Material
Vinyl
Back Color
Blue
Back Material
Vinyl
Caster Type
Hooded
Frame Material
Hardwood
Color
Blue
Series
Ivy League
Weight Capacity
275 lb.
Office Chair Style
Casters
Number of Casters
4
Shape
Four-legged
Frame Color
Mahogany
Features
Traditional Style, Nailhead Trim, Sturdy, Upholstered, Hooded Caster, Durable
Assembly
Assembled
Material
Vinyl; Base: Mahogany; Casters: Brass
Style
Executive Chair
Number of Legs
4
Application/Usage
Conference Room;Office;Lounge
Base Shape
Four-legged

Description

Captain Chair In Blue Vinyl,Casters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.