Zoro Homepage

Keyboard Tray, Black

  • Mfr # N200-BK

  • Zoro # G2234082


product price: $46.79
/ea

Key Features

Features
Laminated, Compact
Material
Wood
Dimensions
1.3" Height x 23.5" Width x 14.5" Depth
Product Type
Keyboard Tray
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N200-BK
Zoro #
G2234082
UPC #
751118220032
Country of Origin
China

Dimensions

Dimensions
1.3" Height x 23.5" Width x 14.5" Depth

Details

Item
Keyboard Tray,Black
Features
Laminated, Compact
Material
Wood
Product Type
Keyboard Tray
Assembly Required
Yes
Finish
Black, Laminate
Color
Black

Description

Keyboard Tray,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.