Shop BOSS
See all product information
Create Account
Knife Hawwk Seamless Knit A6 PolyKor Blended Glove w/Padded Palm and Nitrile MicroSurface Grip on P
- Mfr # 1CF7007NXS
- Zoro # G624205161
product price:Â
$
14.29
/pr
Sold in multiples of 12Â prs for
$171.48
Key Features
Color
Hi-Vis Yellow
Glove Materials
PolyKor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1CF7007NXS
- Zoro #
- G624205161
- UPC #
- -
- Country of Origin
- China
- Color
- Hi-Vis Yellow
- Glove Materials
- PolyKor
Dimensions
- Glove Size
- XS
Description
Seamless construction offers increased comfort and breathability, PolyKor blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance, Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact, Touchscreen compatible, allowing users to operate a touch screen device without removing gloves, Foam padded anti-vibration palm, Hi-Vis coloring makes this product very easy to see, Color coded hems for easy size identification, Knit Wrist helps prevent dirt and debris from entering the glove, This style is also available with ANSI Level 2 Impact Protection. 1CF7007NTPR. Knife Hawwk Seamless Knit A6 PolyKor Blended Glove w/Padded Palm and Nitrile MicroSurface Grip on Palm & Fingers,Touchscreen
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.